Beli martil hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Junior Crimping Pliers (Tang Crimping)
    Mulai

    Rp939.900

    FACOM Junior Crimping Pliers (Tang Crimping)
    atribut:
    • Size: 210mm
    • Length: 250mm
    • Material: Steel
    • Crimping pre-insulated terminals: 1.5;2.5;6 mm square
    • Crimping bare terminals: 1.5;2.5;6 mm square
  2. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  3. FACOM Drift Punch
    Mulai

    Rp209.900

  4. FACOM Compact Rechargable Light
    Mulai

    Rp5.899.900

    FACOM Compact Rechargable Light
    atribut:
    • Battery Source: Rechargeable Li-Ion
    • Full Recharge Time (min): 360
    • IP Rating: 65
    • Input Voltage (V): 230
    • Lumen Min - Max: 175-814
    • Runtime: 18h30
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
    • Type of Light: Torch Light
  5. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  6. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  7. FACOM Socket 12Pt Square Drive (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    FACOM Socket 12Pt Square Drive (Mata Sock)
    atribut:
    • Socket point/mm: 12
    • Finish coated: bright chrome
  8. KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)
    Mulai

    Rp169.900

    KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Adjustable Cylinder Hone 11/16-2.1/5inch
  9. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  10. FACOM Hammer Adjustable Tip Mallet (Martil / Palu)
    Mulai

    Rp839.900

    FACOM Hammer Adjustable Tip Mallet (Martil / Palu)
    atribut:
    • Finish: Aluminium
    • Height (mm): 25
    • Standards/Norms: ISO 15601
    • Tips: EC Series; Nylon
  11. HAMACO Non-Sparking Hammer
    61%
    Mulai

    Rp769.900

    HAMACO Non-Sparking Hammer
    Deskripsi:
    -Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.
    atribut:
    • Handle Materials: Hickory
    • Head Material: Beryllium Copper Alloy
  12. FLUKE Processmeter
    Mulai

    Rp43.999.900

    FLUKE Processmeter
    Deskripsi:
    Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.
    atribut:
    • Batteries: 4 AA alkaline batteries
    • Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
    • Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
    • Diode Test: 2.0 V shoes diode voltage drop
    • Auto Step, Auto Ramp: Yes
    • Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
    • Maximum Voltage (V) : 1000 RMS
  13. FACOM Hammer Adaptable Tip Mallet (Martil / Palu)
    Mulai

    Rp1.499.900

    FACOM Hammer Adaptable Tip Mallet (Martil / Palu)
    atribut:
    • Height (mm): 40
    • Material: Steel
    • Standards/Norms: ISO 15601
    • Tips: EC Series; Nylon
  14. KRISBOW Webbing Sling 2ton (Tali Angkat / Sling Sabuk)
    Mulai

    Rp459.900

    KRISBOW Webbing Sling 2ton (Tali Angkat / Sling Sabuk)
    atribut:
    • Type: Sling
    • Material: Polyester dan Polyamide
Daftar Harga martil hammer Terbaru October 2026
FACOM Hammer (Martil / Palu)Rp379.900
FACOM Hammer Mallet (Martil / Palu)Rp629.900
FACOM Junior Crimping Pliers (Tang Crimping)Rp939.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
FACOM Drift PunchRp209.900
FACOM Compact Rechargable LightRp5.899.900
FACOM Sledge Hammer (Martil / Palu Godam)Rp839.900
FACOM Adjustable Wrench (Kunci Inggris)Rp519.900
FACOM Screwdriver (Obeng)Rp22.900
FACOM Locking Pliers (Tang Buaya)Rp639.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)